Learn More
Description
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Assorted sizes
Specifications
Specifications
| Product Type | Ball Peen Hammer |
| Handle Material | Fiberglass |
| Length (English) | 14 in. |
| Length (Metric) | 35.5 cm |
| Material | Aluminum Bronze |
| Weight (English) | 2.86 lb. |
| Weight (English) Head | 2.25 lb. |
| Weight (Metric) | 12.97 kg |
| Weight (Metric) Head | 1.02 kg |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
