Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Flange Wedges
SDP

Catalog No. 19166458 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
3 in.
3.5 in.
4 in.
6 in.
7 in.
8 in.
8.5 in.
Weight (English):
0.04 lb.
0.18 lb.
0.4 lb.
0.42 lb.
0.64 lb.
0.74 lb.
0.92 lb.
1.56 lb.
1.66 lb.
1.72 lb.
2.5 lb.
2.96 lb.
Width (English):
0.5 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Width (English)
19-166-458 8 in. 2.5 lb. 1.5 in.
19-166-452 3 in. 0.04 lb. 0.5 in.
19-166-462 7 in. 0.74 lb. 2 in.
19-166-461 8.5 in. 2.96 lb. 2 in.
19-166-463 3.5 in. 0.4 lb. 2 in.
19-166-453 4 in. 0.18 lb. 0.75 in.
19-166-454 6 in. 0.42 lb. 1 in.
19-166-455 6 in. 0.92 lb. 1.5 in.
19-166-456 7 in. 0.64 lb. 1.25 in.
19-166-457 7 in. 1.56 lb. 2 in.
19-166-459 8 in. 1.72 lb. 1.5 in.
19-166-460 8 in. 1.66 lb. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-166-458 Supplier Ampco Safety Tools Supplier No. W7
Add to Cart
Add to Cart

Quality flange wedges for a safe workplace

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant

Specifications

Product Type Flange Wedge
Blade Material Aluminum Bronze
Length (English) 8 in.
Length (Metric) 19.5 cm
Material Aluminum Bronze
Dimensions (L x W) 8 x 1.5 in. (19.5 x 3.8 cm)
For Use With (Application) Non-sparking, non-magnetic, corrosion-resistant applications
Weight (English) 2.5 lb.
Weight (Metric) 1.3 kg
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.