Learn More
Description
- Non-sparking
- Non-magnetic
- Corrosion resistant
Specifications
Specifications
| Product Type | Hand Chisel |
| Blade Material | Aluminum Bronze |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Material | Aluminum Bronze |
| Dimensions (L x W) | 12 x 0.56 in. (30.5 x 1.3 cm) |
| For Use With (Application) | Non-sparking, non-magnetic, corrosion-resistant applications |
| Weight (English) | 0.72 lb. |
| Weight (Metric) | 0.36 kg |
| Width (English) | 0.56 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
