Learn More
Description
- Made of polypropylene
- Available with black alpha-numeric lettering and cut corner for orientation
- Flexible, can be cut to desired format
- RNase, DNase, Pyrogen and DNA-free
- Autoclavable
Specifications
Specifications
| Barcode | No Barcode |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | Inner bags of 10 |
| Color | Red |
| Product Type | PCR Plate |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Dnase Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.