Learn More
Simport™ Scientific Amplate™ T323-101 Series Raised Rim PCR Plate
Shop All Simport Scientific ProductsDescription
- Made of polypropylene
- Semi-skirted with raised rim
- Alphanumeric grid with cut corner for orientation
- RNase, DNase, Pyrogen and DNA-free
- Autoclavable
Specifications
Specifications
| Barcode | No Barcode |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | Inner bags of 10 |
| Color | Natural |
| Product Type | PCR Plate |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Dnase Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.