Learn More
Description
- Made of polypropylene
- Available with black alpha-numeric
- Flexible, can be cut to desired format
- Autoclavable
- Inside of tube is smooth and has an inert surface
Certifications
RNase, DNase, Pyrogen and DNA-free.
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 6 x 8 |
| Autoclavable | Autoclavable |
| Color | Natural |
| Product Type | PCR Plate |
| Material | Polypropylene |
| No. of Wells | 48 |
| Sterility | Non-sterile |
| No. per Case | 50/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.