Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Ampule Pod, 3/8 in. ID tubing: Freeze-Drying Ampule Accessory
GSA_VASDP

Catalog No. 16108589 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
3.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
16-108-589 3.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-589 Supplier Labconco™ Supplier No. 7205101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Connects up to 15 ampules to a single valve port on a freeze dryer.

Ampule Pod, 3/8 in. ID
  • Allows for simultaneous freeze drying of up to 15 ampules
  • Polypropylene base has (15) 3/8 in. ID tubing ports each with silicone tubing for attachment of ampules
  • Includes 15 plugs, 2 each clamps and 1 straight stainless steel adapter
  • Adapter attaches to a single valve port on freeze dryer
  • Ampules not included

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Ampule Adapter
Material Polypropylene
For Use With (Equipment) FreeZone™ Freeze Dryers
Includes Base with 15 tubing ports, 15 plugs, 2 clamps, and 1 straight stainless steel adapter
Diameter (English) 3.8 in.
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Length (English) 9.7 in.
Length (Metric) 24.6 cm
Shipping Weight (English) 2.5 lb.
Weight (English) 1.5 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.