Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Analog Dry Block Heater
GSA_VA

Catalog No. 021061087 Shop All OHAUS Products
Change view
Click to view available options
Holds:
4 Blocks
6 Blocks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
02-106-1087 4 Blocks
02-106-1088 6 Blocks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-106-1087 Supplier OHAUS™ Supplier No. 30392066
Add to Cart
Add to Cart

OHAUS™ Analog Dry Block Heaters are ideal for applications that require temperature stability. The close tube-to-block contact enables maximum heat retention, resulting in efficient heating

  • High-wattage, constant temperature analog models are an economical option
  • Holds interchangeable modular blocks (sold separately)
  • Multi-purpose use
  • Analog controls

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Analog
Autoclavable Autoclavable
Chamber Material Aluminum
For Use With (Equipment) Ohaus Modular Blocks
Holds 4 Blocks
Material Stainless Steel
No. of Places 4
Temperature Range (Metric) 5°C to 100°C (Low), 75°C to 150°C (High)
Type Dry Bath Block
Includes 3-Wire Cord/Plug
Temperature Stability ±2° at 37°C
Temperature Uniformity ±0.1°C
Timer No
Length (English) 16.9 in.
Length (Metric) 42.9 cm
Width (English) 8 in.
Width (Metric) 20.3 cm
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Weight (Metric) 3.9 kg
Voltage 120 V
Wattage 310 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.