Learn More
Description
- This series of analog heating mantles includes a case constructed of durable stainless steel and aluminum materials.
- The temperature level is adjustable up to 400°C.
- Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
- Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
- Includes a spill collect system to drain solution if a flask breaks during use.
Specifications
Specifications
| Certifications/Compliance | Prop 65 |
| Controller Type | Variable |
| Capacity | 3000 mL (101.4 oz.) |
| Capacity (Metric) | 3000 mL |
| Depth (English) | 12.17 in. |
| Depth (Metric) | 309 mm |
| Diameter (Metric) Inner | 188 mm |
| For Use With | Round Bottom Flasks |
| Height (English) | 10.32 in. |
| Height (Metric) | 262 mm |
| Show More |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

