Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Analog Heating Mantle with Stirrer
SDPSCI_ED

Catalog No. S89574 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89574 100 mL
S89576 500 mL
S89575 250 mL
S89573 50 mL
S89580 5000 mL
S89579 3000 mL
S89578 2000 mL
S89577 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S89574 Supplier United Scientific™ Supplier No. UNAHMTLS100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Analog Heating Mantle featuring a convenient stirrer.

  • This series of analog heating mantles includes a built-in stirrer function.
  • Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
  • Case is constructed of durable stainless steel and aluminum materials.
  • Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
  • Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
  • Includes a spill collect system to drain solution if a flask breaks during use.

Specifications

Certifications/Compliance Prop 65
Capacity 100 mL (3.4 oz.)
Capacity (Metric) 100 mL
Depth (English) 6.57 in.
Depth (Metric) 167 mm
Diameter (Metric) Inner 66 mm
For Use With Round Bottom Flasks
Height (English) 7.17 in.
Height (Metric) 182 mm
Length (Metric) 240 mm
Voltage 115 V
Includes Spill Collect System
Material Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn
Speed 50 to 800 rpm
Wattage 220 W
Product Type Heating Mantle with Stirrer
Temperature (Metric) Ambient to 400°C
Amperage 2 A
Capacity (English) 3.4 oz.
Temperature (English) Ambient to 752°F
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.