Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Analog Hot Plate/Stirrer CSA Approved
SDPSCI_ED

Catalog No. S111035 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S111035 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111035 Supplier United Scientific™ Supplier No. HOTPAG
Add to Cart
Add to Cart

This analog hot plate with magnetic stirrer features knobs for electronic variable speed control and electronic variable temperature control.

This analog hot plate with magnetic stirrer features knobs for electronic variable speed control and electronic variable temperature control. Temperature is safely controlled using the PT sensor.

The unit's heating plate measures 6 inches in diameter to accommodate beakers and flasks up to 2000 mL in capacity and is composed of chemical resistant stainless steel. Its durable aluminum housing is thermally insulated, keeping the device relatively cool to the touch during operation. CSA approved.

Technical specifications:
  • Operates on 115V / 60 Hz
  • Maximum Stir Speed: 1600 RPM
  • Heat Output: 650 W
  • Temperature Range: 0 to 350°C
  • Adjustable Safety Cutoff Range: 50 to 400°C
  • Hot top indicator for temperatures above 50°C, even when switched off

Included accessories:

  • Magnetic stir bar, 35 x 9 mm

Specifications

Top Plate Material Stainless Steel
Voltage 115 V
Includes Magnetic Stir Bar, 35 x 9 mm
Size 6 in. dia.
Temperature (Metric) 0°C to 350°C
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 2000 mL
Plug Type US
No. of Positions 1
Max. Container Size 2 L
Stirring Range 0 to 1600 rpm
Warranty One Year
Certifications/Compliance CSA
Display Analog
Show More Show Less

CSA Approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.