Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Analog Hot Plate Stirrer, 350°C, Stainless Steel
SDP

Catalog No. S23991 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Top Plate Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S23991 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23991 Supplier United Scientific Supplies Supplier No. HPLATEA

missing translation for 'validMainframeMsg'

Stirring Range: 50 to 1700 rpm; Size: 6 in. dia.

This analog Hot Plate / Magnetic Stirrer features a stainless steel heating plate. Designed with double PT sensors, it also features a hot top indicator for safety along with an adjustable safety cut off. Technical Specs are: Speed range of 50 to 1700RPM, Maximum Stir Bar length of 80mm, Heat output of 450W, 0-350°C temperature range, Frequency of 50/60 Hz, Voltage 230/115V, knob for electronic variable speed control, knob for regulating variable power, and it is designed for beakers/flasks up to 3000ml in capacity

Specifications

Top Plate Material Stainless Steel
Voltage 115 V
Length (English) 11 in.
Size 6 in. dia.
Temperature (Metric) Ambient to 350°C
Height (English) 4.25 in.
Frequency 60 Hz
Width (English) 6.5 in.
Wattage 450 w
Weight (English) 6.5 lb.
Type Stirring Hotplate
Max. Container Size 3 L
Stirring Range 50 to 1700 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.