Learn More
Description
Includes
Thermometer and pack of 100 capillary tubes (open at both ends).
- Simple to use—place sample in capillary tube, set heating rate, and watch for melt
- Test and view three samples at the same time
- Heat up to 20°C/min close to melt temperature then set to slower heating rate of 1° to 10°C/min
- Read temperature mercury-free blue-spirit-filled thermometer
Apparatus is supplied with open-ended capillary tubes. One end should be sealed with a Bunsen burner; or purchase optional capillary tubes separately that are already sealed. Order the optional brass cooling plug to speed up cooling when multiple runs are needed.
Certifications
CE
Warranty and Services
3 Years
Specifications
Specifications
| Product Type | Analog Melting Point Apparatus |
| Voltage | 120 V |
| Certifications/Compliance | CE |
| Depth (English) | 5.5 in. |
| Depth (Metric) | 14 cm |
| Display Type | LED |
| Height (English) | 4.375 in. |
| Height (Metric) | 11 cm |
| Includes | thermometer and pack of 100 capillary tubes (open at both ends). |
| Temperature Range (Metric) | 50°C to 250°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.