Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Analytical Funnels
SCI_ED

Catalog No. S345111 Shop All Dynalab Corporation Products
Change view
Click to view available options
Diameter (Metric)Top:
9.9 cm
Length (Metric) Stem:
8 cm
Height (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Length (Metric) Stem Height (Metric)
S345111 9.9 cm 8 cm 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S345111 Supplier Dynalon™ Supplier No. 241685
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Long, narrow bore that works best for liquids

  • Made from heavy-duty polypropylene
  • Autoclavable

Specifications

Diameter (Metric)Top 9.9 cm
Material Polypropylene
Height (Metric) 15.2 cm
Autoclavable Autoclavable
Includes Long narrow bore
Length (Metric) Stem 8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.