Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1

Catalog No. 01912162 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight
Includes:
Plastic box, No certificate
Plastic box; With certificate
Plastic box; Without certificate
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Product Type Includes
01-912-162 50 g Two-Piece Analytical Weight Plastic box; Without certificate
01-912-148 1 mg Analytical Sheet Weight Plastic box; Without certificate
01-912-169 1 mg Analytical Sheet Weight Plastic box; With certificate
01-912-170 2 mg Analytical Sheet Weight Plastic box; With certificate
01-912-150 5 mg Analytical Sheet Weight Plastic box; Without certificate
01-912-171 5 mg Analytical Sheet Weight Plastic box; With certificate
01-912-151 10 mg Analytical Sheet Weight Plastic box; Without certificate
01-912-172 10 mg Analytical Sheet Weight Plastic box; With certificate
01-912-173 20 mg Analytical Sheet Weight Plastic box; With certificate
01-912-174 50 mg Analytical Sheet Weight Plastic box; With certificate
01-912-154 100 mg Analytical Sheet Weight Plastic box; Without certificate
01-912-175 100 mg Analytical Sheet Weight Plastic box; With certificate
01-912-176 200 mg Analytical Sheet Weight Plastic box; With certificate
01-912-177 500 mg Analytical Sheet Weight Plastic box; With certificate
01-912-157 1 g Two-Piece Analytical Weight Plastic box; Without certificate
01-912-178 1 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-179 2 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-180 5 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-181 10 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-161 20 g Two-Piece Analytical Weight Plastic box; Without certificate
01-912-182 20 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-183 50 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-163 100 g Two-Piece Analytical Weight Plastic box, No certificate
01-912-184 100 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-164 200 g Two-Piece Analytical Weight Plastic box; Without certificate
01-912-185 200 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-165 500 g Two-Piece Analytical Weight Plastic box; Without certificate
01-912-186 500 g Two-Piece Analytical Weight Plastic box; With certificate
01-912-166 1 kg Two-Piece Analytical Weight Plastic box; Without certificate
01-912-187 1 kg Two-Piece Analytical Weight Plastic box; With certificate
01-912-188 2 kg Two-Piece Analytical Weight Plastic box; With certificate
01-912-189 5 kg Two-Piece Analytical Weight Plastic box; With certificate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 01-912-162 Supplier Mettler Toledo™ Supplier No. 11123460
Add to Cart
Add to Cart

Low magnetic permeability and high corrosion resistance for reliable stable values

Low magnetic permeability and high corrosion resistance for reliable stable values

  • ASTM Class 1
  • Premium stainless-steel, corrosion-resistant
  • Two-piece screw-knob construction
TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Analytical Weight
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 50 g
Density 7.9kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical with Handling Knob
Includes Plastic box; Without certificate
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.