Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Calibration Weights
- Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 1
Catalog No. 01912164 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight
Includes:
Plastic box, No certificate
Plastic box; With certificate
Plastic box; Without certificate
32 product options available for selection
| Catalog No. | Mass | Product Type | Includes |
|---|---|---|---|
| 01-912-164 | 200 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-148 | 1 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01-912-169 | 1 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-170 | 2 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-150 | 5 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01-912-171 | 5 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-151 | 10 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01-912-172 | 10 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-173 | 20 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-174 | 50 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-154 | 100 mg | Analytical Sheet Weight | Plastic box; Without certificate |
| 01-912-175 | 100 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-176 | 200 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-177 | 500 mg | Analytical Sheet Weight | Plastic box; With certificate |
| 01-912-157 | 1 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-178 | 1 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-179 | 2 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-180 | 5 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-181 | 10 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-161 | 20 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-182 | 20 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-162 | 50 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-183 | 50 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-163 | 100 g | Two-Piece Analytical Weight | Plastic box, No certificate |
| 01-912-184 | 100 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-185 | 200 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-165 | 500 g | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-186 | 500 g | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-166 | 1 kg | Two-Piece Analytical Weight | Plastic box; Without certificate |
| 01-912-187 | 1 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-188 | 2 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
| 01-912-189 | 5 kg | Two-Piece Analytical Weight | Plastic box; With certificate |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Description
Low magnetic permeability and high corrosion resistance for reliable stable values
- ASTM Class 1
- Premium stainless-steel, corrosion-resistant
- Two-piece screw-knob construction
Specifications
Specifications
| Product Type | Two-Piece Analytical Weight |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH |
| Classification | ASTM Class 1 |
| Material | Stainless Steel |
| Weight (Metric) | 200 g |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 200 g |
| Shape | Cylindrical with Handling Knob |
| Includes | Plastic box; Without certificate |
| Quantity | Each |
| Packaging Quantity | 1 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?