Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 4

Catalog No. 01912225 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 mg
10 mg
100 mg
500 mg
1 g
2 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
Certifications/Compliance:
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight
Shape:
Cylindrical with Handling Knob
Square
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Certifications/Compliance Product Type Shape
01-912-225 50 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-227 200 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-211 1 mg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Analytical Sheet Weight Square
01-912-219 500 mg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Analytical Sheet Weight Square
01-912-214 10 mg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Analytical Sheet Weight Square
01-912-228 500 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-224 20 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-226 100 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-229 1 kg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-221 2 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-220 1 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-217 100 mg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Analytical Sheet Weight Square
01-912-223 10 g With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
01-912-230 2 kg With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard Two-Piece Analytical Weight Cylindrical with Handling Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 01-912-225 Supplier Mettler Toledo™ Supplier No. 11123621
Add to Cart
Add to Cart

Low magnetic permeability and high corrosion resistance for reliable stable values

  • ASTM Class 4
  • Premium stainless-steel, corrosion-resistant
  • Two-piece screw-knob construction
TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Analytical Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 4
Material Stainless Steel
Weight (Metric) 50 g
Density 7.9kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical with Handling Knob
Includes Plastic box; With certificate
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.