Learn More
Description
Show anterior, lateral and posterior views of various organ systems.
- Made of durable, lightweight, nontoxic, recyclable plastic with hole at the top for wall hanging
- Bold titles with clear, easy-to-read labels
- Measures 18 x 25 in. (43.2 x 63.5cm)
- Will stand up on easel (sold separately)
Specifications
Specifications
| Product Type | Muscular System 3D Raised Relief Chart Poster |
| Subject | Science |
| Material | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
