Learn More
Anatomical Chart Series - Diseases, Disorders, and Processes
Shop All Anatomical Chart Company Products

Description
Extraordinary, highly detailed charts ideal for school use.
Both the 11 x 14 in. desk size and the 20 x 26 in. poster size are available unmounted or laminated; laminated charts come with a special water-soluble marking pen as a teaching aid.
Specifications
Specifications
| Product Type | Understanding Ulcers Anatomical Chart |
| Dimensions (LxW) | 20 x 26 in. |
| Format | Laminated |
| For Use With (Application) | Lamination makes the chart markable allowing write-on/wipe-off |
| Subject | Science |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.