Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Anatomical Chart Series - Sexually Transmitted Infections (STIs) Laminated Poster
SCI_ED

Catalog No. s96926 Shop All Anatomical Chart Company Products
Change view
Click to view available options
Material:
Laminated Paper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S96926 Laminated Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96926 Supplier Anatomical Chart Company Supplier No. 9781587798504
Add to Cart
Add to Cart

Defines Sexually Transmitted Infections (STIs).

  • Briefly explains and labels their effects on various organs of the body
  • Describes and illustrates the following STIs:
  • Genital warts, genital herpes, chancroid, syphilis, trichomoniasis, HIV/AIDS, Pelvic Inflammatory Disease (PID), hepatitis B, pubic lice, scabies, chlamydia and gonorrhea
  • Provides a useful table that cross-references common signs and symptoms with each disease
  • Lists preventative measures to eliminate and reduce the risk of acquiring and transmitting these diseases

Order Info

Size: 20W x 26 in. H.

Specifications

Product Type Sexually Transmitted Infections Poster
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Genital warts, genital herpes, chancroid, syphilis, trichomoniasis, HIV/AIDS, pelvic inflammatory disease (PID), hepatitis B, pubic lice, scabies, chlamydia and gonorrhea, 2 eyelets for easy hanging
Subject Science
Material Laminated Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.