Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Anatomical Chart Series - Understanding Breast Cancer Laminated Poster, 2nd Edition
SCI_ED

Catalog No. S96923
Click to view available options
:
Understanding Breast Cancer Laminated Poster, 2nd Edition

Provides definitions of breast cancer and the most common types of the disease.

  • Visually and textually simplified from the previous edition
  • Easy-to-understand chart provides essential information about most common form of cancer in women
  • Illustrates breast anatomy and shows the common types of breast cancer
  • Lists signs and symptoms and causes of breast cancer
  • Provides instruction for breast self examination (BSE)
  • Illustrates and describes the stages of breast cancer

Order Info

Size: 20W x 26 in.H.

Specifications

Product Type Understanding Breast Cancer Poster
Material Laminated Paper
Subject Science
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Essential information about most common form of cancer in women, Illustrates breast anatomy and shows the common types of breast cancer, Lists signs and symptoms and causes of breast cancer, Provides instruction for breast self examination (BSE), Illustrates and describes the stages of breast cancer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.