Learn More
Learning Resources Anatomy Models Set

Description
Ideal for human body centers focusing on major organs or the circulatory, nervous or skeletal systems. Each realistically detailed plastic model includes a display stand and guide with facts and step-by-step, photo-illustrated assembly instructions.
Brain (S95867)
- Features cerebellum, frontal lobe, parietal lobe, temporal lobe, occipital lobe, corpus callosum, brain stem, hippocampus, ventricles, insula, corpus striatum, internal capsule and lentiform nucleus
- 31-piece model measures 3.75 in.H (9.75cm) when assembled
Heart (S95866)
- Features superior vena cava, inferior vena cava, right atrium, tricuspid valve, right ventricle, pulmonary valve, pulmonary artery, left atrium, mitral valve, left ventricle, aortic valve and aorta
- Opens when assembled so students can explore from the inside
- 29-piece model measures 5 in.H (12.7cm) when assembled
Human Body (S95868)
- Features brain, skull, heart, rib cage, lungs, liver, stomach, pancreas, kidneys, small intestine, large intestine and spine
- 31-piece torso model measures 4.5 in.H (11.4cm) when assembled
Skeleton (S95869)
- Features skull, rib cage, humerus, spinal column, radius, ulna, hand, pelvis, femur, tibia, fibula, foot and partial circulatory system
- 41-piece model measures 9.2 in.H (23.4cm) when assembled
Order Info
Grades 3+.
Specifications
Specifications
| For Use With (Application) | Teacher resources and gain a hands-on understanding of how organs and systems interact |
| Height (English) | 4.5 in. |
| Height (Metric) | 11.43 cm |
| Includes | Brain, skull, heart, rib cage, lungs, liver, stomach, pancreas, kidneys, small intestine, large intestine and spine guide, photo-illustrated assembly instructions, step-by-step, photo-illustrated assembly instructions |
| Material | Plastic |
| Mounting | Display Stand |
| Weight (English) | 0.35 lb. |
| Weight (Metric) | 0.15 kg |
| Product Type | Anatomical Model, Human Body |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.