Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1330 Anchor Stirrer
SDP

Catalog No. 01183206 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric) Fan:
45 mm
Diameter (Metric) Shaft:
8 mm
Length (Metric):
350 mm
Speed:
1000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Fan Diameter (Metric) Shaft Length (Metric) Speed
01-183-206 45 mm 8 mm 350 mm 1000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-206 Supplier IKA™ Supplier No. 2022300
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overhead, anchor-shaped stirrer element is ideally suited for medium to highly viscous fluids.

  • Tangential flow
  • High shearing rate at edges
  • Minimum deposits on the vessel wall
  • Use at low speeds
  • Use for polymer reactions, even distribution of high mineral contents in liquids
  • Ideal for medium to highly viscous fluids

Specifications

Description R 1330
Diameter (English) Fan 1.8 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 45 mm
Diameter (Metric) Shaft 8 mm
Length (English) 13.8 in.
Length (Metric) 350 mm
Speed 1000 rpm
Type Anchor Impeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.