Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Anchorage Connector Strap

Catalog No. 19825033 Shop All MSA Products
Change view
Click to view available options
Material:
Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-825-033 Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-825-033 Supplier MSA™ Supplier No. 505282
Add to Cart
Add to Cart

For use in variety of applications. MSA™ Anchorage Connector Strap is heat and burn resistant.

  • Provides temporary means of connecting to anchor point
  • Markets: Chemical, construction, oil and gas, utilities, water treatment, general industrial, mining, marine

Specifications

Color Yellow
Material Nylon
Width (English) 0.1 in.
Width (Metric) 0.1 m
Length (Metric) 0.1 m
Weight (Metric) 600g
Weight (English) 1.4 lb.
Length (English) 3.9 in.
Product Type Anchorage connector strap

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.