Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ and TLS-PC Link™ Labels

Catalog No. 11877158 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Rubber, Repositionable
Finish:
Gloss
Matte
Semi-gloss
Dimensions (L x W):
0.5 in. x 1.5 in.
0.5 x 1 in.
0.75 x 0.5 in.
1 x 0.5 in.
Material:
Polyester
Polypropylene
Vinyl Cloth
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type Finish Dimensions (L x W) Material
11-877-158 Rubber, Repositionable Semi-gloss 0.75 x 0.5 in. Vinyl Cloth
19-130-3992 Rubber, Permanent Gloss 0.5 x 1 in. Polyester
11-877-161 Acrylic, Permanent Matte 1 x 0.5 in. Polypropylene
11-877-162 Rubber, Repositionable Semi-gloss 0.5 x 1 in. Vinyl Cloth
11-877-164 Rubber, Repositionable Semi-gloss 0.5 in. x 1.5 in. Vinyl Cloth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-877-158 Supplier Brady™ Supplier No. PTL11498

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

and TLS-PC Link™ Labels are printable labels for thermal transfer printers that can be permanent or repositionable.

  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
  • Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.

Specifications

Certifications/Compliance UL, RoHS 2002/95/EC
Description TLS 2200/TLS PC Link Labels
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type Thermal Transfer Label
Sterility Non-sterile
For Use With (Application) Barcoding, Centrifuge tube, Component ID, Eppendorf tube, Equipment ID, General purpose ID, PCR tube, Through hole-top, Wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 22.22 mm
Dimensions (L x W) 0.75 x 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.