Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ and TLS-PC Link™ Labels
and TLS-PC Link™ Labels are printable labels for thermal transfer printers that can be permanent or repositionable.
Supplier: Brady™ PTL17498
Description
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.
Specifications
UL, RoHS 2002/95/EC | |
Rubber, Repositionable | |
Semi-gloss | |
Vinyl Cloth | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-40°C to +80°C | |
0.185 mm | |
3 AWG | |
1 in. | |
0.5 in. |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
Thermal Transfer Label | |
Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Through hole-top, Wire and cable marking | |
1 | |
Rectangle | |
0.0073 in. | |
15.87 mm | |
0.5 x 1 in. | |
25.4 mm | |
12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction