Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ NL Bandages

Catalog No. 19003430B Shop All Andover Coated Products Products
Change view
Click to view available options
Color:
Blue
Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red)
ColorPack
Neon Green
Red
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-003-430B Blue 5 yd. x 2 in.
19-003-428D ColorPack 5 yd. x 1 in.
19-003-429D ColorPack 5 yd. x 1.5 in.
19-003-429G Red 5 yd. x 1.5 in.
19-003-430D ColorPack 5 yd. x 2 in.
19-003-431D Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) 5 yd. x 3 in.
19-003-430H Neon Green 5 yd. x 2 in.
19-003-432B Blue 5 yd. x 4 in.
19-003-432D Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) 5 yd. x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-003-430B Supplier Andover Supplier No. 5200BLUE
Add to Cart
Add to Cart

Latex-free cohesive bandage with EasyTear™ patented technology that can be used to secure, protect, compress, or support

  • EasyTear™ patented technology means no scissors needed
  • Soft and strong so it will not slip
  • Controlled compression will not constrict
  • Easy to apply and remove
  • Available in a variety of colors and sizes

Specifications

Product Type Bandage
Sterility Sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 5 cm
Width (English) 2 in.
Dimensions (L x W) 5 yd. x 2 in.
For Use With (Application) For use on traumatized skin
Color Blue
Adhesive Non-slip
Surface Soft and Strong
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.