Learn More
Description
- EasyTear™ patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of colors and sizes
Specifications
Specifications
| Product Type | Bandage |
| Sterility | Sterile |
| Length (English) | 5 yd. |
| Length (Metric) | 4.57 m |
| Width (Metric) | 10 cm |
| Width (English) | 4 in. |
| Dimensions (L x W) | 5 yd. x 4 in. |
| For Use With (Application) | For use on traumatized skin |
| Color | Blue |
| Adhesive | Non-slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.