Learn More
Description
- Learn about basic weather concepts and understand how air pressure correlates to stormy, cloudy or sunny conditions with this classic aneroid barometer.
- Allows for measurement in two scales: hectopascals (hPa) and millimeters of mercury (mmHg)
- Overall diameter is 7.5 in.
- Mounted on a plastic base, with a ring for easy hanging.
- Includes instruction sheet.
Specifications
Specifications
| Accuracy (Barometer) | ±8 mbar |
| Humidity Range | 20 to 90% |
| Includes | Instructional Sheet |
| Product Type | Aneroid Barometer |
| Diameter (Metric) Face | 190.5 mm |
Warning: Cancer and reproductive harm
Prop 65
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

