Learn More
Description
- Made from premium surgical-grade stainless steel for strength, corrosion resistance, and durability
- Available in single-ended and double-ended versions for versatile use
- Fine, tapered hook tips allow precise manipulation and retraction
- 6.5-in. overall length provides optimal control and access in deep or narrow operative spaces
- Smooth, contoured handle offers superior comfort and secure grip for microsurgical accuracy
- Balanced weight and design reduce hand fatigue during delicate procedures
- Autoclavable and reusable, meeting all professional sterilization standards
- Ideal for micro dissection
- Suitable for surgical, and anatomical laboratory settings
Specifications
Specifications
| Product Type | Aneurysm Hook |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Material | Stainless Steel |
| Finish | Single Ended |
| Grade | Surgical |
| Size | Standard |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.