Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Animal Ear Punch

Catalog No. 13820065 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
1 mm
2 mm
Style:
Plier-Style
Scissors-Style
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Style
13-820-065 1 mm Scissors-Style
13-820-063 1 mm Plier-Style
13-820-064 2 mm Plier-Style
13-820-066 2 mm Scissors-Style
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-820-065
Add to Cart
Add to Cart
This item is not returnable. View return policy

These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. 

Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.

  • Surgical grade stainless steel
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Autoclavable Autoclavable
Certifications ISO, cGMP
Color Silver
Construction Surgical grade stainless steel
For Use With (Application) Animal Ear
Type Lab Punch
Grade Premium
Material Stainless Steel
Sterilization Method Gamma/ETO/Autoclave
Style Scissors-Style
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Diameter (English) 0.04 in.
Diameter (Metric) 1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.