Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Blue 8mil Vinyl Aprons with Sewn Edge

Catalog No. 17987122D Shop All Ansell Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-987-122D Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-122D Supplier Ansell™ Supplier No. 950003
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of heavy-duty vinyl aprons with nylon ties

  • Grommets and bib electronically heat-sealed for added strength
  • Nylon serged edges
TRUSTED_SUSTAINABILITY

Specifications

Material Vinyl
Color Blue
Thickness 8 mil
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 35 in.
Width (Metric) 88.9 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.