Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AccuTech™ 91-300 Ultra-Clean Latex Gloves

Catalog No. 19050264B Shop All Ansell Products
Change view
Click to view available options
Size: 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-050-264B Size: 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-050-264B Supplier Ansell Supplier No. 574127

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber gloves feature low particulates and low extractables while providing cleanliness and safe handling.

  • Ergonomically designed, hand-specific gloves provide exceptional dexterity
  • Powder free
  • Smooth finish which improves cleanliness
  • Beaded cuff for easier donning; helps maintain position on the arm
  • Thickness: 7mil
  • Length: 11 in. (28cm)
  • Color: Natural

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 9.4 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 8.3 mil
Palm Thickness (Metric) 0.21 mm
Powdered Powder Free
Size 8
Sterility Non-sterile
Thickness (English) 9.4 mil
Thickness (Metric) 0.23 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 91-300-6H 574127
Series AccuTech™ 91-300
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.