Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 88-343 Medium Weight Unlined Natural Rubber Latex Gloves

Catalog No. 19019600 Shop All Ansell Products
Change view
Click to view available options
Size:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019-600 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-019-600 Supplier Ansell Supplier No. 120141

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Medium-duty latex gloves provide chemical, snag, puncture, abrasion and cut resistance. Ideal for use in the food processing industry, and previously known as canners and handlers gloves.

  • Latex
  • Unsupported
  • Unlined
  • 20 mil thick
  • Amber color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated Yes
Color Amber
Latex Free No
Material Latex
Size 7
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:1010, EN 388:1010X
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KLT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Canning and food processing, food packing and handling, fruit and vegetable processing, light duty maintenance and clean up
Glove Cuff Style Beaded/Rolled
Grip Design Lozenge
Lining Unlined
Model 343 7 193431
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.