Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 56-100 PVC Apron

Catalog No. 19058670 Shop All Ansell Products
Change view
Click to view available options
Size:
Medium
Material:
PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
19-058670 Medium PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 19-058670 Supplier Ansell Supplier No. 950101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

PVC apron is designed with flexible 18 mil die-cut chemical splash protection fabric to provide resistance to oils, grease, punctures, and abrasion.

  • 18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion
  • Sealed grommets with adjustable 48-inch ties: Easy adjustment with no tear-out
  • Vinyl construction: For flexible, yet durable, personal protection
TRUSTED_SUSTAINABILITY

Specifications

Type Apron
Size Medium
Material PVC
Color Green
Disposable Reusable
Closure Type Integral Ties
Sterility Non-sterile
Construction Vinyl
Finish Sealed
Latex Free No
No. of Pockets None
Resistance Oils, Grease, Puncture, Abrasion
Thickness 18 mil
For Use With (Application) Food Service, Maintenance, Transferring Liquids
Dimensions (L x W) 35 x 50 in.
Length (English) 44 in
Length (Metric) 1.11 m
Width (English) 33 in
Width (Metric) 0.84 m
No. per Case 12/Cs.
No. per Pack 1 Ea.
Seam Type Seamless
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.