Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Denim Shop Aprons, Bib pocket and one side pocket

Catalog No. 17987133C Shop All Ansell Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-987-133C Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-987-133C Supplier Ansell™ Supplier No. 950325
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in choice of several pocket styles

  • Preshrunk 100% cotton, 14 oz. denim minimizes shrinkage
  • Nonprelaced polyester ties for neck and waist
  • With metal grommets
  • Measure 36L × 28 in.W (91 × 71cm)
  • Color: Blue
TRUSTED_SUSTAINABILITY

Specifications

Material Denim
Color Blue
No. of Pockets 1
Dimensions (L x W) 36 x 28 in. (91.44 x 71.12 cm)
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Weight (English) 14 oz.
Weight (Metric) 396.8 g

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.