Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Edge™ 40-105 Porous Nitrile Coated Gloves

Catalog No. 11391141C Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-391-141C 10
11-391-141B 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-391-141C Supplier Ansell Supplier No. 218902
  • $310.43
    $156.65 / Dozen of 12

    Save $153.78

    50% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $3,396.60
    $1,714.65 / Case of 12 DZ

    Save $1,681.95

    50% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves are ergonomically designed with a soft, flexible coating that molds to the hand for increased dexterity. Porous nitrile channels oil away from the glove's surface to enhance grip capabilities in oily applications.

  • Resistant to snags, puncture, and abrasion
  • Soft, flexible coating molds to the hand for improved dexterity
  • Ergonomically designed with no uncomfortable seams
  • Porous nitrile coating pulls oil away from the glove for enhanced grip
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI/ISEA 105:2024 A1, CE Category II, EN 388:2016+A1:2018 4121A, EN ISO 21420:2020, REACH
Certifications/Compliance (Europe) CE Category II, EN 388:2016+A1:2018 4121A, EN ISO 21420:2020, REACH
Coated Area Full Glove
Construction Cut and Sewn
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A1
Hand Specific
Latex Free Yes
Material Nitrile
Product Type Dip-coated Gloves
Size 10
EN388 Standard 4121A
For Use With (Application) Automotive Repairs, and Metal Fabrication
Glove Cuff Style Gauntlet
Liner Material Cotton
Packaging Type Polybag
Resistant To Snags, Punctures, Oils, Abrasions
Series 40-105
Length (English) 9.05 to 9.8 in
Length (Metric) 230 to 250 mm
Product Line Edge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.