Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ENCORE™ Latex Acclaim Surgical Gloves
GREENER_CHOICE

Catalog No. 19166682 Shop All Ansell Products
Change view
Click to view available options
Size:
7
7.5
8.5
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-682 9
19-166-678 7
19-166-679 7.5
19-166-681 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-166-682 Supplier Ansell Supplier No. 5795007
  • $1,662.00
    $1,147.65 / Case of 200

    Save $514.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex, powder free surgical gloves with DERMASHIELD™ Technology promote dry and damp donning with a comfortable, natural fit and feel.

  • Proprietary formulation delivers a soft and sensitive yet robust surgical glove
  • Anti-slip, smooth external surface treatment for instrument handling and grip
  • DERMASHIELD Technology™ internal coating
  • Tested for use with chemotherapy drugs
  • Extra comfort during long, sustained procedures
  • Damp donning
  • Use as an outer glove when double gloving
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978-05
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Hand Specific
Laboratory/Cleanroom Use No
Material Latex
Powdered Powder Free
Size 9
Sterility Sterile
Manufacturing/QMS Audit Standards EN 556, ISO 11137-Part 1, ISO 13485, ISO 14001, ISO 9001
Model 5795007
Series ENCORE™ Latex Acclaim
Length (English) 11.7 in.
Length (Metric) 29.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.