Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 56-801 Polyurethane Apron

Catalog No. 19058575 Shop All Ansell Products
Change view
Click to view available options
Size:
Medium
Material:
Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
19-058-575 Medium Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 19-058-575 Supplier Ansell Supplier No. 951928
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Mandiles Endurosaf™ provides high performance and adaptable protection for a wide variety of jobs.

  • Protection against oil, grease, and chemicals
  • Helps wearers keep clean and protected from harmful contact
  • Polyurethane construction is strong and offers outstanding tear and puncture resistance yet remains flexible in cold temperatures
  • Dielectrically sealed neck and waist straps are easy to keep clean and resist tear
  • Neck strap features an adjustable non-corrosive, non-absorbent plastic buckle for a more comfortable fit
  • Adjustable ties ensure optimal fit for a wide range of wearers
  • Soft, comfortable and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Type Apron
Size Medium
Material Polyurethane
Color Yellow
Disposable Reusable
Closure Type Integral Ties
Sterility Non-sterile
Construction Endurosaf Polyurethane
Finish Sealed
Latex Free Yes
No. of Pockets None
Resistance Abrasion, Chemicals, Oils, Fats
Thickness 8 to 9 mil
For Use With (Application) Food Service, Maintenance, Transferring Liquids
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 35 in.
Width (Metric) 88.9 cm
No. per Case 24/Cs.
No. per Pack 1 Ea.
Seam Type Seamless
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.