Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Golden Grab-It™ II 16-347 Crinkle Latex Coated Gloves

Catalog No. 19019190 Shop All Ansell Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019190 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-019190 Supplier Ansell Supplier No. 216584
Add to Cart
Add to Cart
This item is not returnable. View return policy

Premium latex coating with a crinkle finish delivers cut protection, abrasion resistance, and enhances grip capabilities. Soft jersey-knit lining provides comfort and flexibility.

  • Gloves offer resistance from abrasion and tears
  • Crinkle latex coating enhances grip in wet and dry conditions
  • Soft jersey-knit lining increases comfort and flexibility
  • Made from FDA-compliant materials
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI/ISEA 105:2024 A2, EN 388:2016+A1:2018 X141B, EN ISO 21420:2020, Food Contact Compliant
Certifications/Compliance (Europe) EN 388:2016+A1:2018 X141B, EN ISO 21420:2020, Food Contact
Coated Area Full Glove
Coating Material Crinkled Latex
Color Yellow
Cut Resistance Rating ANSI A2
Exterior Finish Fully Textured
Hand Specific
Latex Free No
Material Cotton
Product Type Dip-coated Gloves
Size 10
For Use With (Application) General Material Handling
Glove Cuff Color Natural
Glove Cuff Style Safety
Grip Design Crinkle Finish
Liner Material Cotton Jersey
Resistant To Abrasion, Cuts, Tears
Series 16-347
Length (English) 12 in.
Length (Metric) 305 mm
Product Line EDGE
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.