Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- 100% Kevlar™ aramid fiber material provides light-duty cut protection
- Protects from sharp edges of metals, ceramics, glass and other materials
- Reversible design allows glove to be worn on either hand
- Launderable
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Knit |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| EN388 Standard | EN 388:1243B, EN 388:124X |
| Liner Material | Aramid Fiber |
| Model | 70-200 9 222112 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
