Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 62-400 Durable Natural Rubber Glove

Catalog No. 19821913 Shop All Ansell Products
Change view
Click to view available options
Size:
8
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-821-913 8
19-821-915 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-821-913 Supplier Ansell Supplier No. 285652
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

A flexible and durable natural rubber glove for wide range of applications requiring chemical protection.

  • Fully coated natural rubber latex glove offers great flexibility and durability
  • Soft-knit cotton liner helps keep hands and fingers comfortable in hot or cold environments
  • Stays flexible in cold temperatures (down to as low as -25°F, depending on contact time and conditions)
  • Excellent wet grip and dexterity
  • Complies with FDA food handling requirements (21 CFR 177.2600)
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Latex
Size 8
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.