Learn More
Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design
Shop All Ansell ProductsDescription
- Intercept Technology™ with ergonomic Design
- Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
- Molds naturally to the hand, preventing fatigue
- Soft and cool to the skin for all-day comfort
- ANSI Level 2 cut protection
- ANSI Level 5 abrasion protection
- Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
- Increases worker assurance when handling sharp objects
- Resistance to tears and punctures
- Gray palm coating hides soil
- Durable and Launderable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
| Construction | Knit |
| Coating Material | Polyurethane |
| Color | Gray, White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
