Learn More
Description
- Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
- New design provides more durability than previous formulations
- Foam coating increases breathability for user comfort
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Enhanced grip capabilities in dry and slightly oily environments
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | CE Category II, EN 388:2016+A1:2018 3131A, EN 407:2020 X1XXXX, EN ISO 21420:2020, REACH Compliant, OEKO-TEX STANDARD 100 |
| Certifications/Compliance (Europe) | CE Category II, EN 388:2016+A1:2018 3131A, EN 407:2020 X1XXXX, EN ISO 21420:2020, REACH |
| Coated Area | Palm, Fingers |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Gray, White |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
