Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Designed for light & delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- White color is ideal for clean applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | EN 388:2016+A1:2018 (3121A), EN ISO 21420:2020, ANSI/ISEA 105-2024 (Abrasion Level 3, Cut Level A1), REACH Compliant |
| Certifications/Compliance (Europe) | Category II, EN 388:2016 +A1:2018 3121A, EN ISO 21420:2020, REACH |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
