Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-600 Black Nylon Gloves with Polyurethane Coating, Vending Packaged

Catalog No. 191901813 Shop All Ansell Products
Change view
Click to view available options
Size:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-190-1813 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-190-1813 Supplier Ansell Supplier No. 284072
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyurethane coating on the palm improves tactile sensitivity, while the light color palette is ideal for dirt-sensitive applications.

  • Designed for light & delicate applications in dry environments
  • Bare-handed dexterity with protection for light duty applications
  • Polyurethane coating on the palm enhances tactile sensitivity
  • Light color palette is ideal for dirt-sensitive applications
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI 3, ANSI A1, EN 388:2016 +A1:2018 3121A, EN ISO 21420:2020
Certifications/Compliance (Europe) Category II, EN 388:2016 +A1:2018 3121A, EN ISO 21420:2020, REACH
Chemotherapeutic Rated No
Construction Seamless Knit
Coating Material Polyurethane
Color White
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Seamless Knit Gloves
Size 7
Style Palm Coated
For Use With (Application) Automotive Assembly, Metal Fabrication, Machinery, and Equipment
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Nylon
Series 11-600
Yarn Gauge 15
Length (English) 7.87 to 10.23 in.
Length (Metric) 200 to 260 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.