Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-900 Nitrile Coated Oil Repellent Gloves

Catalog No. 19148349 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-349 10
19-148-347 8
19-148-348 9
19-148-346 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-148-349 Supplier Ansell Supplier No. 205625
  • $898.50
    $436.65 / Dozen of 12

    Save $461.85

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $9,370.00
    $4,782.65 / Case of 12 DZ

    Save $4,587.35

    49% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Industrial work gloves designed for light mechanical protection, particularly in moderately oily manufacturing or maintenance environments.

  • Nitrile coating provides light mechanical protection and dexterity
  • Designed for use in moderately oily manufacturing and maintenance environments
  • Combines protection with enhanced grip and abrasion resistance
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI/ISEA 105-2024, EN 388:2016+A1:2018 (4121A), EN ISO 21420:2020, Category II, REACH
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Chlorinated No
Coated Area Palm, Fingers
Construction Knit
Coating Material Nitrile
Color White, Blue
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Seamless Knit Gloves
Size 10
For Use With (Application) Assembly, Equipment Operation, and Metal Fabrication
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material Nylon
Series 11-900
Yarn Gauge 13
Length (English) 7.87 to 10.04 in.
Length (Metric) 200 to 255 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.