Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-531 Palm Coated Cut-Resistant Gloves, INTERCEPT™ and GRIP™ Technology

Catalog No. 19010123 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-123 11
19-010-118 6
19-010-119 7
19-010-120 8
19-010-121 9
19-010-122 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-123 Supplier Ansell Supplier No. 11531110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra lightweight gloves offer dexterity, refined mobility and cut performance in a comfortable and flexible style.

  • Features 18 gauge ultralight weight liner with INTERCEPT technology yarns that provides EN Cut Level 3 protection
  • Liner features features ZONZ™ comfort fit technology for breathability and ergonomic movement
  • Palm dipped coating and FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
  • Silicone-free design
  • Dirt masking palm for longer wear times
  • EN Cut Level 3 (ANSI Level 2)
  • EN Abrasion Level 4
  • Available in sizes 6 through 11
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Gray, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Fiberglass, Nylon, HPPE, Spandex, Foam Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:4X42B, EN 388:4342
For Use With (Application) Assembly of small parts, light duties, handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer, maintenance
Gender Unisex
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material Fiberglass, Nylon, HPPE, Spandex
Lining Lined
Model 11-531 11
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-531
Thumb Style Wing
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.