Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-600B Black Nylon Gloves with Gray Polyurethane Coating

Catalog No. 19152159 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-152-159 9
19-130-3864 6
19-130-3865 7
19-130-3866 8
19-130-3867 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-152-159 Supplier Ansell Supplier No. 205653
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyurethane coating on the palm improves tactile sensitivity, while the dark color palette is useful for applications involving dirt or grease.

  • Designed for light & delicate applications in dry environments
  • Bare-handed dexterity with protection for light duty applications
  • Polyurethane coating on the palm enhances tactile sensitivity
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI/ISEA 105:2024 A1, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020, CE Category II, REACH Compliant
Certifications/Compliance (Europe) CE Category II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020, REACH
Chemotherapeutic Rated No
Cleaning Procedure Machine Washable to 40°C (104°F)
Coated Area Palm
Coating Material Polyurethane
Color Black
Cut Resistance Rating ANSI A1
Hand Specific
Material Nylon
Product Type Dip-coated Gloves
Size 9
For Use With (Application) Automotive, Machinery/Equipment, and Metal Fabrication
Glove Cuff Style Knit
Liner Material Nylon
Model 11-600B
Resistant To Abrasion
Series 11-600B
Yarn Gauge 15
Length (English) 7.87 to 10.23 in.
Length (Metric) 200 to 260 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.