Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 78-150 Glove Liners

Catalog No. 19069586 Shop All Ansell Products
Change view
Click to view available options
Chlorinated:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chlorinated
19-069586 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 19-069586 Supplier Ansell Supplier No. 222005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Seamless thermal insulation glove liners offer comfortable hand protection in cold, damp conditions.

  • Hollow-core fibers: For truly effective cold weather liners
  • Automatic knit technology: Longer, more comfortable wear
  • Seamless, ambidextrous design: Flexibility, dexterity and convenience
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Number∣EN 511:2006∣Ecovadis label∣EN 388:2016 +A1:2018∣EN407:2020 ∣EN ISO 21420:2020∣Category III∣REACH Compliant
Certifications/Compliance (Europe) CE, EN 511:2006, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, Category III, REACH Compliant
Chlorinated No
Construction Knit
Coating Material Uncoated
Color White
Exterior Finish No Texture
Hand Ambidextrous
Material Thermolite
Product Type Insulated Gloves
Size Universal
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
For Use With (Application) Inspection, Automotive, Food Service, Manufacturing
Glove Cuff Style Knit
Liner Material Thermolite™, Polyester
Lining Lined
Series ACTIVARMR™ 78-150
Temperature (English) Min 104°F
Yarn Gauge 13
Length (English) 9 in.
Length (Metric) 26 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.